Features
Component:
Sleeve Assembly
Width - Millimeter:
374
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.315
Outside Diameter - Millimeter:
389
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
45666Nm
Width - Inch:
14.724
24144CC3W507
Description
24144CC3W507 SPHERICAL ROLLER BEARING ; 220MM BOREX370MM ODX150MM W 2-ROW
Part # 24144CC3W507
BDI # 24666387
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing