Page 1 of 277

Next

Compare
4T-752

COMPARE

4T-752

Description
4T-752 TAPERED RLR BRG CUP ; SGL 6.375"X1.5" STL

NTN

Part # 752

BDI # 17146176

Features

Component: Cup
Width - Millimeter: 38.1
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 6.375

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 161.925
Other Features: Hardened Steel Case
Precision Class: Standard
Basic Number: 752

Price Inventory : In stock
Loading Price
QTY
21316EAE4C3

COMPARE

21316EAE4C3

Description
21316EAE4C3 SPHERICAL ROLLER BEARING ; 80MM BOREX170MM ODX39MM W

NSK

Part # 21316EAE4C3

BDI # 1183919

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
3213B-2RSTNC3

COMPARE

3213B-2RSTNC3

Description
3213B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 65MM BOREX120MM ODX38.1MM W 2-ROW

NSK

Part # 3213B-2RSTNC3

BDI # 17757690

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NU222C3

COMPARE

NU222C3

Description
NU222C3 CYLINDRICAL ROLLER BEARING

NTN

Part # NU222C3

BDI # 1226754

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453720
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
BH-1624-OH

COMPARE

BH-1624-OH

Description
BH-1624-OH NEEDLE ROLLER BEARING ; DRAWN CUP FULL COMPLEMENT

KOYO

Part # BH-1624-OH

BDI # 1085955

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.313
Retainer: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN: 374518
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY