21316EAE4C3
Description
21316EAE4C3 SPHERICAL ROLLER BEARING ; 80MM BOREX170MM ODX39MM W
Part # 21316EAE4C3
BDI # 1183919
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU316W
Description
NU316W CYLINDRICAL ROLLER BEARING ; 80MM BOREX170MM ODX39MM W 1-ROW
Part # NU316W
BDI # 1192558
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
7316 BECBM
Description
7316 BECBM ANG CONTACT BALL BRG ; 80MM BORE 170MM OD 39MM WD
Part # 7316 BECBM
BDI # 1420681
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257521
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
HM212049-2
Description
HM212049-20024 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 2-5/8" BORE 1.51" WD
Part # HM212049-20024
BDI # 1358451
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty
Global Part Number GPN:
649174
Precision Class:
Standard
Basic Number:
HM212049
NU316-E-XL-TVP2-C3
Description
NU316-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 80MM BORE X 170MM OD X 39MM W
Part # NU316-E-XL-TVP2-C3
BDI # 1164676
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449127
Number of Rows of Rollers:
Single Row