Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                384.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                18
                        
        
                            Outside Diameter - Millimeter:
                            
                                457.2
                        
        
                            Other Features:
                            
                                HercuFlex | Flanged | 2100RPM Unbalance Speed | Exposed Bolt | With Seal
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1207500In-Lbs
                        
        
                            Width - Inch:
                            
                                15.13
                        
        
Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                384.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                18
                        
        
                            Outside Diameter - Millimeter:
                            
                                457.2
                        
        
                            Other Features:
                            
                                HercuFlex | Flanged | With Labyrinth Seal | 2100RPM Unbalanced Speed | Exposed Bolt
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1050000In-Lbs
                        
        
                            Width - Inch:
                            
                                15.13
                        
        
F 6E SLEEVE WITH O-RING
        
            Description
            
            F 6E SLEEVE WITH O-RING ; SIER BATH F TYPE STD
    
Part # F-6E-SLEEVE-W/O-RING
BDI # 597520
Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                384.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                18
                        
        
                            Outside Diameter - Millimeter:
                            
                                457.2
                        
        
                            Other Features:
                            
                                Double Engagement | Flanged | With Vari Crown Tooth | 2100RPM Unbalanced Speed | Exposed Bolt | With O-Ring
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                749700In-Lbs
                        
        
                            Width - Inch:
                            
                                15.13
                        
        
FA 6E SLEEVE WITH SEAL
        
            Description
            
            FA 6E SLEEVE WITH SEAL ; SIER BATH FA SERIES
    
Part # FA-6E-SLEEVE-W/SEAL
BDI # 597679
Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                384.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                18
                        
        
                            Outside Diameter - Millimeter:
                            
                                457.2
                        
        
                            Other Features:
                            
                                Double Engagement | Flanged | 2100RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                877100In-Lbs
                        
        
                            Width - Inch:
                            
                                15.13
                        
        
Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                384.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                AISI 4140 Steel
                        
        
                            Outside Diameter - Inch:
                            
                                18
                        
        
                            Outside Diameter - Millimeter:
                            
                                457.2
                        
        
                            Other Features:
                            
                                Double Engagement | Flanged | 3600RPM Unbalanced Speed | Exposed Bolt
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                952500In-Lbs
                        
        
                            Width - Inch:
                            
                                15.13
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter