Page 1 of 627

Next

Compare
4T-JH415610

COMPARE

4T-JH415610

Description
4T-JH415610 TAPERED RLR BRG CUP ; SGL 140MMX42MM STL

NTN

Part # JH415610

BDI # 17142048

Features

Component: Cup
Width - Millimeter: 42.012
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 5.512

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 140.005
Other Features: Heavy Duty | Carburized Steel Case
Precision Class: Standard
Basic Number: JH415610

Price Inventory : In stock
Loading Price
QTY
SL045010-PP

COMPARE

SL045010-PP

Description
SL045010-PP CYLINDRICAL ROLLER BEARING ; 50MM ID X 80MM OD

INA

Part # SL045010-PP

BDI # 1177736

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449628
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
665A-2

COMPARE

665A-2

Description
665A-20024 TAPERED ROLLER BEARING CONE ; PRECISION 3-3/8" BORE 1-5/8" WID

TIMKEN

Part # 665A-20024

BDI # 1348935

Features

Component: Cone
Width - Millimeter: 41.275
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 646490
Precision Class: Standard
Basic Number: 665A

Price Inventory : In stock
Loading Price
QTY
3309B-2RSTNC3

COMPARE

3309B-2RSTNC3

Description
3309B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 45MM BOREX100MM ODX39.7MM W 2-ROW

NSK

Part # 3309B-2RSTNC3

BDI # 17757737

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7224 BCBM

COMPARE

7224 BCBM

Description
7224 BCBM ANG CONTACT BALL BRG ; 120MM BORE 215MM OD 40MM WD

SKF

Part # 7224 BCBM

BDI # 1422030

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257652
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY