22218EAE4C3
Description
22218EAE4C3 SPHERICAL ROLLER BEARING ; 90MM BOREX160MM ODX40MM W 2-ROW
Part # 22218EAE4C3
BDI # 1184076
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
4595-2
Description
4595-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/8" BORE 1.581" WD
Part # 4595-20024
BDI # 1343692
Features
Component:
Cone
Width - Millimeter:
40.157
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646984
Precision Class:
Standard
Basic Number:
4595
7224 BCBM
Description
7224 BCBM ANG CONTACT BALL BRG ; 120MM BORE 215MM OD 40MM WD
Part # 7224 BCBM
BDI # 1422030
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257652
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
HM218248-2
Description
HM218248-20024 TAPERED ROLLER BRG CONE ; PRECISION 3.542" BORE 1.575" WID
Part # HM218248-20024
BDI # 1358478
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty
Global Part Number GPN:
646224
Precision Class:
Standard
Basic Number:
HM218248
22218EJW33C3
Description
22218EJW33C3 SPHERICAL RLR BRG ; 90MM ID 160MM OD 40MM WD
Part # 22218EJW33C3
BDI # 20054069
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing