PHE 1150TGVCOVER
        
            Description
            
            PHE 1150TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
    
Part # PHE 1150TGVCOVER
BDI # 1281912
Features
        
                            Component:
                            
                                Vertical Split Cover
                        
        
                            Width - Millimeter:
                            
                                406
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Outside Diameter - Inch:
                            
                                18.74
                        
        
                            Outside Diameter - Millimeter:
                            
                                476
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 108MM To 203MM Bore Range | 2000 RPM Speed
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Width - Inch:
                            
                                15.984
                        
        
PHE 1160TGVCOVER
        
            Description
            
            PHE 1160TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
    
Part # PHE 1160TGVCOVER
BDI # 1281913
Features
        
                            Component:
                            
                                Vertical Split Cover
                        
        
                            Width - Millimeter:
                            
                                432
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Outside Diameter - Inch:
                            
                                20.984
                        
        
                            Outside Diameter - Millimeter:
                            
                                533
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 120MM To 228MM Bore Range | 1750 RPM Speed
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Width - Inch:
                            
                                17.008
                        
        
241/710CAMK30E4
        
            Description
            
            241/710CAMK30E4 SPHERICAL ROLLER BEARING ; 710MM BOREX1150MM ODX438MM W
    
Part # 241/710CAMK30E4
BDI # 20400594
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                45.276
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
PHE 55GCCOVER
        
            Description
            
            PHE 55GCCOVER COUPLING COVER ; NON-RETURNABLE
    
Part # PHE 55GCCOVER
BDI # 1291761
Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                414
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                16.732
                        
        
                            Outside Diameter - Millimeter:
                            
                                425
                        
        
                            Other Features:
                            
                                Double Engagement
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                59723Nm
                        
        
                            Width - Inch:
                            
                                16.299
                        
        
240/950 CA/C3LW33VQ113
        
            Description
            
            240 /950 CA /C3LW33VQ113 SPHR RLR BRG
    
Part # 240/950 CA/C3LW33VQ113
BDI # 23035504
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                53.543
                        
        
                            Other Features:
                            
                                One Piece Cage | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing