3310B-2ZTNC3
Description
3310B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX44.4MM W 2-ROW
Part # 3310B-2ZTNC3
BDI # 17757745
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
22220EKJW33C3
Description
22220EKJW33C3 SPHERICAL ROLLER BEARING
Part # 22220EKJW33C3
BDI # 17761948
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22312EAE4C3
Description
22312EAE4C3 SPHERICAL ROLLER BEARING ; 60MM BOREX130MM ODX46MM W 2-ROW
Part # 22312EAE4C3
BDI # 1184250
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
90BTR10STYNDBLP4A
Description
90BTR10STYNDBLP4A AC THRUST BALL BEARING ; 90MM BOREX140MM ODX45 MM W
Part # 90BTR10STYNDBLP4A
BDI # 21737286
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Angular Contact Thrust Bearing | High Speed
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
5310NRJC3
Description
5310NRJC3 ANGULAR CONTACT BALL BEARING ; 2-ROW
Part # 5310NRJC3
BDI # 17757786
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)