Page 1 of 1085

Next

Compare
3310B-2ZTNC3

COMPARE

3310B-2ZTNC3

Description
3310B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX44.4MM W 2-ROW

NSK

Part # 3310B-2ZTNC3

BDI # 17757745

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
22220EKJW33C3

COMPARE

22220EKJW33C3

Description
22220EKJW33C3 SPHERICAL ROLLER BEARING

RHP BEARING

Part # 22220EKJW33C3

BDI # 17761948

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22312EAE4C3

COMPARE

22312EAE4C3

Description
22312EAE4C3 SPHERICAL ROLLER BEARING ; 60MM BOREX130MM ODX46MM W 2-ROW

NSK

Part # 22312EAE4C3

BDI # 1184250

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
90BTR10STYNDBLP4A

COMPARE

90BTR10STYNDBLP4A

Description
90BTR10STYNDBLP4A AC THRUST BALL BEARING ; 90MM BOREX140MM ODX45 MM W

NSK

Part # 90BTR10STYNDBLP4A

BDI # 21737286

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Flush Ground: No

Contact Angle: 40 Degree
Other Features: Angular Contact Thrust Bearing | High Speed
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 2 Rib Inner Ring and 1 Rib Outer Ring

Price Inventory : In stock
Loading Price
QTY
5310NRJC3

COMPARE

5310NRJC3

Description
5310NRJC3 ANGULAR CONTACT BALL BEARING ; 2-ROW

NSK

Part # 5310NRJC3

BDI # 17757786

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: Yes
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY