NJ 2312 ECP/C4
Description
NJ 2312 ECP /C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 2312 ECP/C4
BDI # 1258567
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455110
Number of Rows of Rollers:
Single Row
22220EKJW33C3
Description
22220EKJW33C3 SPHERICAL ROLLER BEARING ; 100MM BOREX180MM ODX46MM W
Part # 22220EKJW33C3
BDI # 17761948
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
90381-2
Description
90381-20024 TAPERED ROLLER BEARING CONE ; PRECISION 3-13/16" BORE 1-13/16" WID
Part # 90381-20024
BDI # 1352200
Features
Component:
Cone
Width - Millimeter:
46.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646546
Precision Class:
Standard
Basic Number:
90381
22312EAE4C3
Description
22312EAE4C3 SPHERICAL ROLLER BEARING ; 60MM BOREX130MM ODX46MM W 2-ROW
Part # 22312EAE4C3
BDI # 1184250
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254070
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)