Features
Component:
Cone
Width - Millimeter:
47.625
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
L860049 #3
L467510-3
Description
L467510-3 TAPERED ROLLER BRG CUP ; SINGLE CUP 18-24 OD
Part # L467510-30000
BDI # 1362820
Features
Component:
Cup
Width - Millimeter:
47.625
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
508
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
L467510 #3
L865547-3
Description
L865547-3 TAPERED ROLLER BRG CONE ; NON-RETURNABLE
Part # L865547-30000
BDI # 1363223
Features
Component:
Cone
Width - Millimeter:
47.625
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
L865547 #3
SL182944-B-XL-C3
Description
SL182944-B-XL-C3 X-LIFE CYL RLR BRG ; 220MM ID X 300MM OD
Part # SL182944-B-XL-C3
BDI # 23943350
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
74525-3
Description
74525-3 TAPERED ROLLER BEARING ; NON-RETURNABLE SGL CONE PRECISION 4-8 OD
Part # 74525-30000
BDI # 1350707
Features
Component:
Cone
Width - Millimeter:
47.625
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
133.35
Precision Class:
Class 3
Basic Number:
74525 #3