Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449642
Number of Rows of Rollers:
Double Row
HH224310B-2
Description
HH224310B-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE SINGLE 8-12 OD
Part # HH224310B-20024
BDI # 1357515
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
223.723
Inch - Metric:
Inch
Outside Diameter - Inch:
8.375
Flange Outside Diameter - Inch:
8.808
Outside Diameter - Millimeter:
212.725
Other Features:
Heavy Duty | Flanged OD | With Keyway or Slot
Global Part Number GPN:
649916
Precision Class:
Standard
Basic Number:
HH224310B
6461A-2
Description
6461A-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 2.135" WID
Part # 6461A-20024
BDI # 1348565
Features
Component:
Cone
Width - Millimeter:
54.229
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646763
Precision Class:
Standard
Basic Number:
6461A
33462D-2
Description
33462D-20024 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE STD PRECISION 4-5/8" OD
Part # 33462D-20024
BDI # 1337229
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
117.475
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
649307
Precision Class:
Standard
Basic Number:
33462
22315EJW33C3
Description
22315EJW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD
Part # 22315EJW33C3
BDI # 1424250
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing