5016COV
Description
5016COV COUPLING COVER ; PLASTIC 5-1/8" OD 2-5/8" WID
Part # 5016COV
BDI # 622184
Features
Component:
Cover
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
5.125
Outside Diameter - Millimeter:
130.175
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.625
5314C
Description
5314C ANG CONTACT BALL BEARING ; 70MM BORE 150MM OD 63.5MM WD
Part # 5314C
BDI # 663061
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256469
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
23124 CC/C3W33
Description
23124 CC/C3W33 SPHR ROLLER BRG ; 120MM BORE 200MM OD 62MM WID SHAFT MOUNT
Part # 23124 CC/C3W33
BDI # 1418950
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
533D-2
Description
533D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 4-3/8" OD 2-1/2" WID
Part # 533D-2
BDI # 1346280
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
111.125
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
648900
Precision Class:
Standard
Basic Number:
533
5313WBR
Description
5313WBR ANGULAR CONTACT BALL BRG ; 65MM ID 140MM OD 58.7MM WD
Part # 5313WBR
BDI # 1346173
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255369
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)