Page 1 of 49

Next

Compare
1050T20 COVER/GRID ASSY

COMPARE

1050T20 COVER/GRID ASSY

Description
1050T20 COVER/GRID ASSY ; 758298 5.81" OD STEEL

FALK

Part # 4300459

BDI # 18105230

Features

Component: Vertical Split Cover and Grid Assembly
Width - Millimeter: 60.96
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.81

Outside Diameter - Millimeter: 147.574
Other Features: Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type: Grid Coupling
Width - Inch: 2.4

Price Inventory : In stock
Loading Price
QTY
23220 CCK/W33

COMPARE

23220 CCK/W33

Description
23220 CCK /W33 SPHR ROLLER BRG

SKF

Part # 23220 CCK/W33

BDI # 1418960

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
5220-B

COMPARE

5220-B

Description
5220-B RADIAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # 5220B

BDI # 347585

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN: 454219
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
3220-C3

COMPARE

3220-C3

Description
3220-C3 ANG CONTACT BALL BRG ; DBL ROW 100MM BORE X 180MM OD X 60.3MM W

FAG

Part # 3220-C3

BDI # 1179391

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 35 Degree
Global Part Number GPN: 257141
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
FB8018 X 1 3/4

COMPARE

FB8018 X 1 3/4

Description
FB8018 X 1 3/4 CHAIN CPLG FLG

DODGE

Part # 099147

BDI # 251559

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.24
Length Thru Bore - Millimeter: 60.325

Length Thru Bore - Inch: 2.375
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY