23084CAMP55W509
Description
23084CAMP55W509 SPHERICAL ROLLER BEARING ; 420MM BOREX620MM ODX150MM W 2-ROW
Part # 23084CAMP55W509
BDI # 24666235
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
QF100DESPBODYX627MM
Description
QF100DESPBODYX627MM ; COUPLING BODY
Part # QF100DESPBODYX627MM
BDI # 21963464
Features
Component:
Spacer Assembly
Width - Millimeter:
627
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.252
Outside Diameter - Millimeter:
108
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 14178 | White 28115 | Blue 28115In-Lbs
Width - Inch:
24.685