NA95500-2
Description
NA95500-20024 TAPERED ROLLER BRG CONE ; STD PRECISION 5" BORE
Part # NA95500-20024
BDI # 1367752
Features
Component:
Cone
Width - Millimeter:
71.45
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646857
Precision Class:
Standard
Basic Number:
NA95500
HH924349-2
Description
HH924349-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE 4-3/8" BORE
Part # HH924349-20024
BDI # 1357792
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
647602
Precision Class:
Standard
Basic Number:
HH924349
5413 A
Description
5413 A ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 5413 A
BDI # 1253950
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
257785
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5413 A/C3
Description
5413 A /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 5413 A/C3
BDI # 1253951
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
257784
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
1025G10/51 SLEEVE
Description
1025G10/51 SLEEVE ; 744983 8-3/8" OD GEAR CPLG STEEL
Part # 4400156
BDI # 18104541
Features
Component:
Sleeve Assembly
Width - Millimeter:
71.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
Width - Inch:
2.82