23036-2CS5/VT143
Description
23036-2CS5 /VT143 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23036-2CS5/VT143
BDI # 1263634
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23036-2CS5K/VT143
Description
23036-2CS5K /VT143 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23036-2CS5K/VT143
BDI # 1263635
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NN 3036 K/SPW33
Description
NN 3036 K /SPW33 CYL ROLLER BRG ; NON-RETURNABLE
Part # NN 3036 K/SPW33
BDI # 1265200
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455324
Number of Rows of Rollers:
Double Row
23036KEMW33C3
Description
23036KEMW33C3 SPHERICAL RLR BRG ; 180MM ID 280MM OD 74MM WD
Part # 23036KEMW33C3
BDI # 20054098
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
254749
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)