Page 1 of 60

Next

Compare
7215 ACD/P4ATBTB

COMPARE

7215 ACD/P4ATBTB

Description
7215 ACD /P4ATBTB ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET

SKF

Part # 7215 ACD/P4ATBTB

BDI # 1268691

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
23952EMW33W94AC3

COMPARE

23952EMW33W94AC3

Description
23952EMW33W94AC3 SPHERICAL RLR BRG ; 260MM ID 360MM OD 75MM WD

TIMKEN

Part # 23952EMW33W94AC3

BDI # 20054645

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
7215 ACD/P4ATGA

COMPARE

7215 ACD/P4ATGA

Description
7215 ACD /P4ATGA ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION

SKF

Part # 7215 ACD/P4ATGA

BDI # 1295308

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7336 BCBM

COMPARE

7336 BCBM

Description
7336 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7336 BCBM

BDI # 1269477

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257464
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
23956 CCK/C3W33

COMPARE

23956 CCK/C3W33

Description
23956 CCK /C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23956 CCK/C3W33

BDI # 1262140

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY