HH926749-2
Description
HH926749-20024 TAPERED ROLLER BRG CONE ; PRECISION 4-3/4" BORE 3-1/4" WID
Part # HH926749-20024
BDI # 1357824
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
648892
Precision Class:
Standard
Basic Number:
HH926749
PX110 PARA-FLEX NEOPRENE ELEMENT
Description
PX110 PARA-FLEX NEOPRENE ELEMENT
Part # 011302
BDI # 239821
Features
Component:
Element
Width - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Width - Inch:
3.25
SL183040-TB
Description
SL183040-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 200MM ID X 310MM OD
Part # SL183040-TB
BDI # 1182746
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL182976-TB
Description
SL182976-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL182976-TB
BDI # 1177959
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449810
Number of Rows of Rollers:
Single Row
SL182980-TB-BR-C3
Description
SL182980-TB-BR-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 400MM ID X 540MM OD
Part # SL182980-TB-BR-C3
BDI # 1177962
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449812
Number of Rows of Rollers:
Single Row