Page 1 of 59

Next

Compare
HH926749-2

COMPARE

HH926749-2

Description
HH926749-20024 TAPERED ROLLER BRG CONE ; PRECISION 4-3/4" BORE 3-1/4" WID

TIMKEN

Part # HH926749-20024

BDI # 1357824

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Global Part Number GPN: 648892
Precision Class: Standard
Basic Number: HH926749

Price Inventory : In stock
Loading Price
QTY
PX110 PARA-FLEX ELEMENT

COMPARE

PX110 PARA-FLEX ELEMENT

Description
PX110 PARA-FLEX ELEMENT

DODGE

Part # 011111

BDI # 239577

Features

Component: Element
Width - Millimeter: 82.55
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 7750In-Lbs
Width - Inch: 3.25

Price Inventory : Available to order
Loading Price
QTY
PX110 PARA-FLEX NEOPRENE ELEMENT

COMPARE

PX110 PARA-FLEX NEOPRENE ELEMENT

Description
PX110 PARA-FLEX NEOPRENE ELEMENT

DODGE

Part # 011302

BDI # 239821

Features

Component: Element
Width - Millimeter: 82.55
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 7750In-Lbs
Width - Inch: 3.25

Price Inventory : Available to order
Loading Price
QTY
SL183040-TB

COMPARE

SL183040-TB

Description
SL183040-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 200MM ID X 310MM OD

INA

Part # SL183040-TB

BDI # 1182746

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182976-TB

COMPARE

SL182976-TB

Description
SL182976-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL182976-TB

BDI # 1177959

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449810
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY