HH926749-2
Description
HH926749-20024 TAPERED ROLLER BRG CONE ; PRECISION 4-3/4" BORE 3-1/4" WID
Part # HH926749-20024
BDI # 1357824
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
648892
Precision Class:
Standard
Basic Number:
HH926749
PX110 PARA-FLEX NEOPRENE ELEMENT
Description
PX110 PARA-FLEX NEOPRENE ELEMENT
Part # 011302
BDI # 239821
Features
Component:
Element
Width - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Width - Inch:
3.25
5415 A
Description
5415 A ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 5415 A
BDI # 1253954
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257781
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3320 A/C3
Description
3320 A /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3320 A/C3
BDI # 1259670
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
258142
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3320 A
Description
3320 A ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3320 A
BDI # 1415854
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
258143
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)