67720CD-2
Description
67720CD-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9.755" OD 3-5/16" WD
Part # 67720CD-20081
BDI # 1349191
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
247.65
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
649269
Precision Class:
Standard
Basic Number:
67720CD
B-28-SLEEVE-NYLON
Description
B-28-SLEEVE-NYLON CPNLG ELEMENT ; B SERIES
Part # B-28-SLEEVE-NYLON-B SERIES
BDI # 24065327
Features
Component:
Sleeve Assembly
Width - Millimeter:
84.074
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.6
Outside Diameter - Millimeter:
66.04
Other Features:
Dentex
Coupling Type:
Gear Coupling
Torque:
797In-Lbs
Width - Inch:
3.31
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
2MM9122WICRTUM
Description
2MM9122WICRTUM PRECISION BALL BEARING
Part # 2MM9122WICRTUM
BDI # 1334223
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
3MM9122WICRTUL
Description
3MM9122WICRTUL PRECISION BALL BEARING ; EA = PAA/SET TRIPLEX
Part # 3MM9122WICRTUL
BDI # 1340030
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring