Page 1 of 199

Next

Compare
1030G10/51 SLEEVE

COMPARE

1030G10/51 SLEEVE

Description
1030G10/51 SLEEVE ; 0744984 SHROUDED BOLT

FALK

Part # 10011254

BDI # 18104743

Features

Component: Sleeve Assembly
Width - Millimeter: 83.82
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.438

Outside Diameter - Millimeter: 239.725
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 107100In-Lbs
Width - Inch: 3.3

Price Inventory : In stock
Loading Price
QTY
NJ2324EMAC4

COMPARE

NJ2324EMAC4

Description
NJ2324EMAC4 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # NJ2324EMAC4

BDI # 1367904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663747
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
22234 CC/C3W33

COMPARE

22234 CC/C3W33

Description
22234 CC/C3W33 SPHR ROLLER BRG ; 170MM BORE 310MM OD 86MM WID SHAFT MOUNT

SKF

Part # 22234 CC/C3W33

BDI # 1418116

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22234 CCK/W33

COMPARE

22234 CCK/W33

Description
22234 CCK/W33 SPHR ROLLER BRG ; 170MM BORE 310MM OD 86MM WID

SKF

Part # 22234 CCK/W33

BDI # 1418117

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22324 CC/C3W33

COMPARE

22324 CC/C3W33

Description
22324 CC/C3W33 SPHR ROLLER BRG ; 120MM BORE 260MM OD 86MM WID SHAFT MOUNT

SKF

Part # 22324 CC/C3W33

BDI # 1418137

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY