22234EMW33
Description
22234EMW33 SPHERICAL RLR BRG ; 170MM ID 310MM OD 86MM WD
Part # 22234EMW33
BDI # 20054396
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Cone
Width - Millimeter:
85.725
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
650236
Precision Class:
Standard
Basic Number:
K150194
386DA-2
Description
386DA-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE DOUBLE ROW 4 OD
Part # 386DA-40287
BDI # 1338794
Features
Component:
Double Cone
Width - Millimeter:
85.547
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648268
Precision Class:
Standard
Basic Number:
386DA
NJ2324EMAC3
Description
NJ2324EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW <12 OD
Part # NJ2324EMAC3
BDI # 1367903
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663746
Number of Rows of Rollers:
Single Row
NP501776
Description
NP501776 ; POR TAPERED ROLLER BEARING SINGLE CONE
Part # NP501776
BDI # 20353263
Features
Component:
Cone
Width - Millimeter:
85.598
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
317.5
Precision Class:
Standard
Basic Number:
NP501776