Page 1 of 17

Next

Compare
12018 X 3-5/8

COMPARE

12018 X 3-5/8

Description
12018 X 3-5/8 CHAIN COUPLING HUB ; 120 ANSI

MARTIN SPROCKET & GR

Part # 12018 X 3-5/8

BDI # 24923665

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.41

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 171.45
Hub Diameter - Inch: 6.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
180RIU683BB1562R2

COMPARE

180RIU683BB1562R2

Description
180RIU683BB1562R2 CYLINDRICAL ROLLER BRG, SINGLE ROW POR (SMARTCATALOG)

TIMKEN

Part # 180RIU683BB1562R2

BDI # 26521805

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 27
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
PS110 X 3 1/2

COMPARE

PS110 X 3 1/2

Description
PS110 X 3 1/2 SPCR CTR A ; POR SPACER CENTER ASSY

DODGE

Part # PS110 X 3 1/2

BDI # 239858

Features

Component: Spacer Assembly
Width - Millimeter: 88.9
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 7750In-Lbs
Width - Inch: 3.5

Price Inventory : Available to order
Loading Price
QTY
A 5230

COMPARE

A 5230

Description
A 5230 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # A 5230

BDI # 197723

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 7.147
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Global Part Number GPN: 565220
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M268710-2

COMPARE

M268710-2

Description
M268710-2 TAPERED ROLLER BEARING CUP ; SINGLE 18-24 OD

TIMKEN

Part # M268710-2

BDI # 19287907

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 23.25
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 590.55
Other Features: Medium Duty
Global Part Number GPN: 649582
Precision Class: Standard
Basic Number: M268710

Price Inventory : Available to order
Loading Price
QTY