Page 1 of 20

Next

Compare
12018 3 15/16

COMPARE

12018 3 15/16

Description
12018 3 15/16 CHAIN COUPLING HUB ; 120 CHAIN 18 TEETH

MARTIN SPROCKET & GR

Part # 12018 3 15/16

BDI # 615217

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.41

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 171.45
Hub Diameter - Inch: 6.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
12018 4 7/16

COMPARE

12018 4 7/16

Description
12018 4 7/16 CHAIN COUPLING HUB ; 120 CHAIN 18 TEETH

MARTIN SPROCKET & GR

Part # 12018 4 7/16

BDI # 615219

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.41

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 171.45
Hub Diameter - Inch: 6.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
170RIU664 R3

COMPARE

170RIU664 R3

Description
170RIU664 R3 CYLINDRICAL ROLLER BRG ; 24-36 OD SINGLE ROW

TIMKEN

Part # 170RIU664 R3

BDI # 24623554

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M268710-20666

COMPARE

M268710-20666

Description
M268710-20666 ; 8-24IN OD TAPERED ROLLER BEARING

TIMKEN

Part # M268710-20666

BDI # 21965387

Features

Component: Cup
Width - Millimeter: 88.9
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 23.25

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 590.55
Other Features: Medium Duty
Precision Class: Standard
Basic Number: M268710-20666

Price Inventory : Available to order
Loading Price
QTY
180RIN683 R2

COMPARE

180RIN683 R2

Description
180RIN683 R2 ; CRB >36 TIMKEN SINGLE ROW

TIMKEN

Part # 180RIN683 R2

BDI # 1311389

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 27
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456320
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY