Page 1 of 80

Next

Compare
H247510-2

COMPARE

H247510-2

Description
H247510-20024 TAPERED ROLLER BEARING CUP ; PRECISION 15-1/8" OD 3-9/16" WD

TIMKEN

Part # H247510-20024

BDI # 1356814

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 15.125
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 384.175
Other Features: Heavy Duty
Global Part Number GPN: 645930
Precision Class: Standard
Basic Number: H247510

Price Inventory : In stock
Loading Price
QTY
23972EMBW507C08C3

COMPARE

23972EMBW507C08C3

Description
23972EMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 23972EMBW507C08C3

BDI # 20103208

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23960KEMBW507C08

COMPARE

23960KEMBW507C08

Description
23960KEMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 23960KEMBW507C08

BDI # 20103199

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23968EMBW33C3

COMPARE

23968EMBW33C3

Description
23968EMBW33C3 SPHERICAL RLR BRG ; 340MM ID 460MM OD 90MM WD

TIMKEN

Part # 23968EMBW33C3

BDI # 20103203

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23960KEMBW507C08C3

COMPARE

23960KEMBW507C08C3

Description
23960KEMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 23960KEMBW507C08C3

BDI # 20103200

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY