Page 1 of 66

Next

Compare
23230EJW33

COMPARE

23230EJW33

Description
23230EJW33 SPHERICAL RLR BRG ; 150MM ID 270MM OD 96MM WD

TIMKEN

Part # 23230EJW33

BDI # 20288197

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
2MM9326WICRQUM

COMPARE

2MM9326WICRQUM

Description
2MM9326WICRQUM ; SPINDLE ANGULAR CONTACT BALL BEARING

TIMKEN

Part # 2MM9326WICRQUM

BDI # 21966171

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 2 Rib Inner Ring and 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
22240KEJW33C4

COMPARE

22240KEJW33C4

Description
22240KEJW33C4 SPHERICAL RLR BRG ; 200MM ID 360MM OD 98MM WD

TIMKEN

Part # 22240KEJW33C4

BDI # 20351843

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
3MM9326WICRQNTA4206

COMPARE

3MM9326WICRQNTA4206

Description
3MM9326WICRQNTA4206 PRECISION BALL BRG ; PHENOLIC ANGULAR CONTACT

TIMKEN

Part # 3MM9326WICRQNTA4206

BDI # 24619647

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 2 Rib Inner Ring and 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
QF50S303SPBODYX3-3/4

COMPARE

QF50S303SPBODYX3-3/4

Description
QF50S303SPBODYX3-3/4 ; COUPLING BODY

TIMKEN

Part # QF50S303SPBODYX3-3/4

BDI # 21962201

Features

Component: Spacer Assembly
Width - Millimeter: 95.25
Inch - Metric: Inch
Material: 303 Stainless Steel
Outside Diameter - Inch: 3.52

Outside Diameter - Millimeter: 89.4
Other Features: Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type: Jaw Coupling
Torque: Red 7066 | White 14002 | Blue 14002In-Lbs
Width - Inch: 3.75

Price Inventory : Available to order
Loading Price
QTY