Page 1 of 169

Next

Compare
24130 CC/W33

COMPARE

24130 CC/W33

Description
24130 CC/W33 SPHR ROLLER BRG ; 150MM IDX250MM ODX100MM WID

SKF

Part # 24130 CC/W33

BDI # 1418352

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
24130CAME4

COMPARE

24130CAME4

Description
24130CAME4 SPHERICAL ROLLER BEARING ; 150MM BOREX250MM ODX100MM W 2-ROW

NSK

Part # 24130CAME4

BDI # 1185213

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU 2240 ECML/C3

COMPARE

NU 2240 ECML/C3

Description
NU 2240 ECML/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 2240 ECML/C3

BDI # 1264882

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
1035G20/52 SLEEVE

COMPARE

1035G20/52 SLEEVE

Description
1035G20/52 SLEEVE ; 744995 11" OD STEEL EXPOSED BOLTS

FALK

Part # 4400168

BDI # 18104775

Features

Component: Sleeve Assembly
Width - Millimeter: 97.536
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 163800In-Lbs
Width - Inch: 3.84

Price Inventory : In stock
Loading Price
QTY
1070T10 COVER

COMPARE

1070T10 COVER

Description
1070T10 COVER ; 775812 6.37" OD ALUMINUM

FALK

Part # 4300526

BDI # 18105508

Features

Component: Horizontal Split Cover
Width - Millimeter: 96.774
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 6.37

Outside Diameter - Millimeter: 161.8
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Grid Coupling
Width - Inch: 3.81

Price Inventory : In stock
Loading Price
QTY