Page 1 of 71

Next

Compare
1035G20/52 SLEEVE

COMPARE

1035G20/52 SLEEVE

Description
1035G20/52 SLEEVE ; 744995 11" OD STEEL EXPOSED BOLTS

FALK

Part # 4400168

BDI # 18104775

Features

Component: Sleeve Assembly
Width - Millimeter: 97.536
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 163800In-Lbs
Width - Inch: 3.84

Price Inventory : In stock
Loading Price
QTY
1070T10 COVER

COMPARE

1070T10 COVER

Description
1070T10 COVER ; 775812 6.37" OD ALUMINUM

FALK

Part # 4300526

BDI # 18105508

Features

Component: Horizontal Split Cover
Width - Millimeter: 96.774
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 6.37

Outside Diameter - Millimeter: 161.8
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Grid Coupling
Width - Inch: 3.81

Price Inventory : In stock
Loading Price
QTY
23136EMKW33C4

COMPARE

23136EMKW33C4

Description
23136EMKW33C4 SPHERICAL ROLLER BEARING ; 180MMX300MMX96MM TAPRD BORE

NTN

Part # 23136EMKW33C4

BDI # 1200014

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23230 CC/C4W33

COMPARE

23230 CC/C4W33

Description
23230 CC/C4W33 SPHR ROLLER BRG

SKF

Part # 23230 CC/C4W33

BDI # 1247782

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
71928 ACD/P4AQBTBVT105F1

COMPARE

71928 ACD/P4AQBTBVT105F1

Description
71928 ACD /P4AQBTBVT105F1 BALL BRG ; NON-RETURNABLE ANG CONTACT

SKF

Part # 71928 ACD/P4AQBTBVT105F1

BDI # 1269061

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY