Page 1 of 12

Next

Compare
NU1096EAMAWEW236C6

COMPARE

NU1096EAMAWEW236C6

Description
NU1096EAMAWEW236C6 CYLINDRICAL RLR BRG ; SGL ROW

TIMKEN

Part # NU1096EAMAWEW236C6

BDI # 24716558

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 27.559
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ1096EMAWEW45AW50AC3

COMPARE

NJ1096EMAWEW45AW50AC3

Description
NJ1096EMAWEW45AW50AC3 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NJ1096EMAWEW45AW50AC3

BDI # 21564568

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 27.559
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
24038KEJW33

COMPARE

24038KEJW33

Description
24038KEJW33 SPHERICAL RLR BRG

TIMKEN

Part # 24038KEJW33

BDI # 20055097

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24038EJW33C4

COMPARE

24038EJW33C4

Description
24038EJW33C4 SPHERICAL RLR BRG

TIMKEN

Part # 24038EJW33C4

BDI # 20103245

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
TA4130VC3

COMPARE

TA4130VC3

Description
TA4130VC3 CYLINDRICAL ROLLER BEARING

TIMKEN

Part # TA4130VC3

BDI # 21953199

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner/Outer Ring - Both Sides
Other Features: Full Complement | Plain Inner and Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY