R1743C3
Description
R1743C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 85MM ID 200MM OD 101MM W
Part # R1743C3
BDI # 1228344
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No