5 15/16 SPLIT IRON COLLAR

COMPARE

5 15/16 SPLIT IRON COLLAR

Description
5 15/16 SPLIT IRON COLLAR

DODGE

Part # 5 15/16 SPLIT IRON COLLAR

BDI # 239436

Features

Split or Solid Description: One Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 103.2
Inch - Metric: Inch

Material: Iron
Outside Diameter - Inch: 10.125
Outside Diameter - Millimeter: 257.175
Bore - Millimeter: 150.825
Width - Inch: 4.063

Price Inventory : Available to order
Loading Price
QTY
E10

COMPARE

E10

Description
E10 COUPLING ELEMENT ; 10" OD ELASTOMERIC TYPE RUBBER

MARTIN SPROCKET & GR

Part # E10

BDI # 608304

Features

Component: Element
Width - Millimeter: 103.2
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 5250In-Lbs
Width - Inch: 4.063

Price Inventory : Available to order
Loading Price
QTY