7030CTRDUDMP3
Description
7030CTRDUDMP3 PRECISION AC BALL BEARING
Part # 7030CTRDUDMP3
BDI # 17758454
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
8314AAB
Description
MRC.8314AAB ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.8314AAB
BDI # 22777838
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
15 Degree | 40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Brass
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
7030 ACD/P4ATBTA
Description
7030 ACD/P4ATBTA ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7030 ACD/P4ATBTA
BDI # 1260307
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
7030 ACD/P4ATBTB
Description
7030 ACD/P4ATBTB ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7030 ACD/P4ATBTB
BDI # 1260498
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
PHE 10GCCOVER
Description
PHE 10GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 10GCCOVER
BDI # 1281931
Features
Component:
Sleeve Assembly
Width - Millimeter:
105
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.567
Outside Diameter - Millimeter:
116
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
844Nm
Width - Inch:
4.134