B-5747-B

Description
B-5747-B ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # B-5747-B

BDI # 1353929

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.24
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: Not Available
Internal Clearance: C0-Medium
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B-5747-P

Description
B-5747-P ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # B-5747-P

BDI # 1353930

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.24
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: Not Available
Internal Clearance: C0-Medium
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
V170 ELEMENT VIVA 7392658

COMPARE

V170 ELEMENT VIVA 7392658

Description
V170 ELEMENT VIVA ; 7392658 CLOSE CPLG

REXNORD

Part # 9650277

BDI # 18146647

Features

Component: Element
Width - Millimeter: 111
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 6.693

Outside Diameter - Millimeter: 170
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 60
Coupling Type: Elastomeric Coupling
Torque: 308Nm
Width - Inch: 4.37

Price Inventory : Available to order
Loading Price
QTY
8315AAB

COMPARE

8315AAB

Description
8315AAB MATCHED BALL BEARING ; ANGULAR CONTACT

SKF

Part # MRC.8315AAB

BDI # 22777850

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Flush Ground: Yes

Contact Angle: 15 Degree | 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Brass
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
VS170 SPACER ELEMENT VIVA 7392714

COMPARE

VS170 SPACER ELEMENT VIVA 7392714

Description
VS170 SPACER ELEMENT VIVA 7392714

REXNORD

Part # 9650288

BDI # 18146732

Features

Component: Spacer Element
Width - Millimeter: 111
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 6.693

Outside Diameter - Millimeter: 170
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 308Nm
Width - Inch: 4.37

Price Inventory : Available to order
Loading Price
QTY