Features
Component:
Sleeve Assembly
Width - Millimeter:
125
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.984
Outside Diameter - Millimeter:
152
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
1893Nm
Width - Inch:
4.921
SL05044-E-C3
Description
SL05044-E-C3 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 220MM ID X 340MM OD
Part # SL05044-E-C3
BDI # 1177798
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 3 Rib Outer Ring | High Capacity | Spherical OD | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
QF25SPBODYX125MM
Description
QF25SPBODYX125MM ; COUPLING BODY
Part # QF25SPBODYX125MM
BDI # 21960707
Features
Component:
Spacer Assembly
Width - Millimeter:
125
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.189
Outside Diameter - Millimeter:
81
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 3426 | White 6461 | Blue 6461In-Lbs
Width - Inch:
4.921