RNA2200.2RS

Description
RNA2200.2RS ; NRB SOLID RACE CAGED BEARING

KOYO

Part # RNA2200.2RS

BDI # 1088560

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.181
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Steel Cage; ABEC 1 | ISO P0 Precision class
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA2200-X-2RSR

COMPARE

RNA2200-X-2RSR

Description
RNA2200-X-2RSR CAM FOLLOWER BEARING ; NON-RETURNABLE 14MM ID X 30MM OD

INA

Part # RNA2200-X-2RSR

BDI # 1182358

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.181
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
PK20X26X13.8X6

COMPARE

PK20X26X13.8X6

Description
PK20X26X13.8X6 NEEDLE ROLLER BEARING ; NON-RETURNABLE 20MM ID 26MM OD

NTN

Part # PK20X26X13.8X6

BDI # 1228165

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.024
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA 2202 2RS

COMPARE

RNA 2202 2RS

Description
SKF RNA 2202 2RS

SKF

Part # RNA 2202 2RS

BDI # 15069488

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.378
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY