Page 1 of 124

Next

Compare
7204BWG

COMPARE

7204BWG

Description
7204BWG ANGULAR CONTACT BALL BEARING ; 1-ROW

NSK

Part # 7204BWG

BDI # 1187468

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7204 BEP

COMPARE

7204 BEP

Description
7204 BEP AC BALL BEARING ; 20MM BORE 47MM OD 14MM WD

SKF

Part # 7204 BEP

BDI # 1418849

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 257763
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NU 204 ECP

COMPARE

NU 204 ECP

Description
NU 204 ECP CYLINDRICAL RLR BRG ; 20MM BORE 47MM OD 14 WID RBEC 1

SKF

Part # NU 204 ECP

BDI # 1420595

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455433
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NJ303-E-XL-TVP2

COMPARE

NJ303-E-XL-TVP2

Description
NJ303-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NJ303-E-XL-TVP2

BDI # 1162631

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 565574
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
7204 CDGB/P4A

COMPARE

7204 CDGB/P4A

Description
7204 CDGB /P4A ANGULAR CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY

SKF

Part # 7204 CDGB/P4A

BDI # 1269543

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super Precision | High Capacity Basic Design
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY