NJ205EWC3
Description
NJ205EWC3 CYLINDRICAL ROLLER BEARING ; 25MM BOREX52MM ODX15MM W 1-ROW
Part # NJ205EWC3
BDI # 17760625
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
7304BWG
Description
7304BWG ANGULAR CONTACT BALL BEARING ; 20MM BOREX52MM ODX15MM W 1-ROW
Part # 7304BWG
BDI # 1187743
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254237
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
JL26749F-2
Description
JL26749F-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 32MM BORE 15MM WD
Part # JL26749F-K0000
BDI # 1360402
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
646023
Precision Class:
Standard
Basic Number:
JL26749F
7205BWG
Description
7205BWG ANGULAR CONTACT BALL BEARING ; 25MM BOREX52MM ODX15MM W 1-ROW
Part # 7205BWG
BDI # 1187480
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254177
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7304 BECBM
Description
7304 BECBM ANG CONTACT BALL BRG ; NON-RETURNABLE 20MM BORE 52MM OD 15MM WD
Part # 7304 BECBM
BDI # 1418778
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257634
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)