260RU92 OA1175

COMPARE

260RU92 OA1175

Description
260RU92 OA1175 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 260RU92 OA1175

BDI # 21956861

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
CX 2.5M SLEEVE

COMPARE

CX 2.5M SLEEVE

Description
CX 2.5M SLEEVE ; MTO

TIMKEN LOVEJOY

Part # CX 2.5M SLEEVE

BDI # 23195086

Features

Component: Sleeve Assembly
Width - Millimeter: 158.8
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.165

Outside Diameter - Millimeter: 156.6
Other Features: HercuFlex | Continuous Style | 4400RPM Unbalanced Speed
Coupling Type: Gear Coupling
Torque: 79700In-Lbs
Width - Inch: 6.252

Price Inventory : Available to order
Loading Price
QTY