260RU92 OA1175
        
            Description
            
            260RU92 OA1175 ; CYLINDRICAL ROLLER BEARING
    
Part # 260RU92 OA1175
BDI # 21956861
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                18.898
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                158.8
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                6.165
                        
        
                            Outside Diameter - Millimeter:
                            
                                156.6
                        
        
                            Other Features:
                            
                                HercuFlex | Continuous Style | 4400RPM Unbalanced Speed
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                79700In-Lbs
                        
        
                            Width - Inch:
                            
                                6.252
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter