Page 1 of 5

Next

Compare
14E

COMPARE

14E

Description
14E COUPLING SLEEVE

DODGE

Part # 021991

BDI # 240343

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
280RN92 R3

COMPARE

280RN92 R3

Description
280RN92 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 280RN92 R3

BDI # 1329761

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456356
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
14N NEOPRENE

COMPARE

14N NEOPRENE

Description
14N NEOPRENE SF COUPLING SLEEVE

TB WOODS

Part # 14N

BDI # 983772

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
14E EPDM

COMPARE

14E EPDM

Description
14E EPDM SF COUPLING SLEEVE ; EPDM SF+ 2PC W/RING

TB WOODS

Part # 14

BDI # 1405871

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
14HS HYTREL

COMPARE

14HS HYTREL

Description
14HS HYTREL SF COUPLING SLEEVE

TB WOODS

Part # 14HS

BDI # 991910

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 72480In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY