18335E-2
Description
18335E-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4 OD
Part # 18335E-20024
BDI # 17201198
Features
Component:
Cup
Width - Millimeter:
17.78
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
85.09
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
18335E
R1563-TAV
Description
R1563-TAV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # R1563-TAV
BDI # 1305902
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
R1563TV
Description
R1563TV CYLINDRICAL ROLLER BEARING ; CYLINDRICAL ROLLER BEARING
Part # R1563TV
BDI # 21537855
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No