7306 BEGBY
Description
7306 BEGBY ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMIDX72MMODX19MM WD
Part # 7306 BEGBY
BDI # 1268329
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257616
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7306 BECBY
Description
7306 BECBY ANG CONTACT BALL BRG ; 30MM BORE 72MM OD 19MM WD
Part # 7306 BECBY
BDI # 1265752
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257620
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NJ 306 ECP/C3
Description
NJ 306 ECP /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 306 ECP/C3
BDI # 1419966
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455169
Number of Rows of Rollers:
Single Row
7209BWG
Description
7209BWG ANGULAR CONTACT BALL BEARING ; 45MM BOREX85MM ODX19MM W 1-ROW
Part # 7209BWG
BDI # 1187534
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254189
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
JLM508710-2
Description
JLM508710-2 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 95MM OD 19MM WD
Part # JLM508710-N0000
BDI # 1360550
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
95
Other Features:
Light Medium Duty
Global Part Number GPN:
649690
Precision Class:
Standard
Basic Number:
JLM508710