JLM714110-2
Description
JLM714110-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # JLM714110-N0000
BDI # 1360604
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
115
Other Features:
Light Medium Duty
Global Part Number GPN:
648658
Precision Class:
Standard
Basic Number:
JLM714110
7209WN
Description
7209WN ANGULAR CONTACT BALL BRG ; 45MM ID 85MM OD 19MM WD
Part # 7209WN
BDI # 1350375
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
254887
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7306 BTN1
Description
7306 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7306 BTN1
BDI # 23239838
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Molded Cage
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
MU1306TDM
Description
MU1306TDM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE <12 OD
Part # MU1306TDM
BDI # 21946801
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No