Page 1 of 2

Next

Compare
QF100DESPBODYX7-1/2

COMPARE

QF100DESPBODYX7-1/2

Description
QF100DESPBODYX7-1/2 COUPLING BODY ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # QF100DESPBODYX7-1/2

BDI # 21963462

Features

Component: Spacer Assembly
Width - Millimeter: 190.5
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.25

Outside Diameter - Millimeter: 107.95
Other Features: Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type: Jaw Coupling
Torque: Red 14178 | White 28115 | Blue 28115In-Lbs
Width - Inch: 7.5

Price Inventory : Available to order
Loading Price
QTY
320RN92 R2

COMPARE

320RN92 R2

Description
320RN92 R2 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 320RN92 R2

BDI # 1336888

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456366
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
320RU92 AC1112 R3

COMPARE

320RU92 AC1112 R3

Description
320RU92 AC1112 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 320RU92 AC1112 R3

BDI # 1336893

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456369
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU5164MAW61C3

COMPARE

NU5164MAW61C3

Description
NU5164MAW61C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # NU5164MAW61C3

BDI # 1369294

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565117
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
320RT92AC1112

COMPARE

320RT92AC1112

Description
320RT92AC1112 CYLINDRICAL RLR BEARING ; 320MM BORE 580MM OD 190.5MM WD BRS CAGE

TIMKEN

Part # 320RT92AC1112

BDI # 21461256

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY