Page 1 of 7

Next

Compare
23260CAG3MKC3P55W507

COMPARE

23260CAG3MKC3P55W507

Description
23260CAG3MKC3P55W507 SPHERICAL RLR BRG ; 300MM BOREX540MM ODX192MM W 2-ROW

NSK

Part # 23260CAG3MKC3P55W507

BDI # 21736342

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23260EJW507C08C3

COMPARE

23260EJW507C08C3

Description
23260EJW507C08C3 SPHERICAL RLR BRG ; 300MM ID 540MM OD 192MM WD

TIMKEN

Part # 23260EJW507C08C3

BDI # 21966378

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23260EJW525C08

COMPARE

23260EJW525C08

Description
23260EJW525C08 SPHERICAL RLR BRG ; 300MM ID 540MM OD 192MM WD

TIMKEN

Part # 23260EJW525C08

BDI # 21966380

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23260KEJW507C08

COMPARE

23260KEJW507C08

Description
23260KEJW507C08 SPHERICAL RLR BRG ; 300MM ID 540MM OD 192MM WD

TIMKEN

Part # 23260KEJW507C08

BDI # 21966382

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23260KEJW507C08C3

COMPARE

23260KEJW507C08C3

Description
23260KEJW507C08C3 SPHERICAL RLR BRG ; 300MM ID 540MM OD 192MM WD

TIMKEN

Part # 23260KEJW507C08C3

BDI # 21966388

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY