231SM240-MA
Description
231SM240-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Part # 231SM240-MA
BDI # 1141607
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SL183036-TB/SL185036-TB-2S1/1-C3
Description
SL183036-TB/SL185036-TB-2S1/1-C3 BEARING ; POR NON RETURNABLE CYLINDRICAL RLR
Part # SL183036-TB/SL185036-TB-2S1/1-C3
BDI # 24862076
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No