Page 1 of 338

Next

Compare
NU2210WC3

COMPARE

NU2210WC3

Description
NU2210WC3 CYLINDRICAL ROLLER BEARING ; 50MM BOREX90MM ODX23MM W 1-ROW

NSK

Part # NU2210WC3

BDI # 17760803

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22207CE4

COMPARE

22207CE4

Description
22207CE4 SPHERICAL ROLLER BEARING ; 35MM BOREX72MM ODX23MM W 2-ROW

NSK

Part # 22207CE4

BDI # 1412648

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
JM205110

COMPARE

JM205110

Description
JM205110 TAPERED RLR BRG CUP ; SGL 90MMX23MM STL

NTN

Part # JM205110

BDI # 1220963

Features

Component: Cup
Width - Millimeter: 23
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 90
Other Features: Medium Duty
Precision Class: Standard
Basic Number: JM205110

Price Inventory : In stock
Loading Price
QTY
22210EAKE4

COMPARE

22210EAKE4

Description
22210EAKE4 SPHERICAL ROLLER BEARING ; 50MM BOREX90MM ODX23MM W 2-ROW

NSK

Part # 22210EAKE4

BDI # 1184019

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22208EJW33C4

COMPARE

22208EJW33C4

Description
22208EJW33C4 SPHERICAL RLR BRG ; 40MM ID 80MM OD 23MM WD

TIMKEN

Part # 22208EJW33C4

BDI # 20054524

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY