Page 1 of 9

Next

Compare
NN3009TBKRE44CC1P4

COMPARE

NN3009TBKRE44CC1P4

Description
NN3009TBKRE44CC1P4 CYLINDRICAL RLR BRG ; 45MM BOREX75MM ODX23MM W 2-ROW

NSK

Part # NN3009TBKRE44CC1P4

BDI # 1191994

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Bore Profile: Tapered
Retainer: Yes

Cage Material: PPS Resin
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN: 566169
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NN3009MBKRE44CC1P4

COMPARE

NN3009MBKRE44CC1P4

Description
NN3009MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 45MM BOREX75MM ODX23MM W 2-ROW

NSK

Part # NN3009MBKRE44CC1P4

BDI # 1413287

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN: 566168
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NN 3009 KTN/SP

COMPARE

NN 3009 KTN/SP

Description
NN 3009 KTN /SP CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NN 3009 KTN/SP

BDI # 1418596

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Bore Profile: Tapered
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455290
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NN 3009 TN/SP

COMPARE

NN 3009 TN/SP

Description
NN 3009 TN /SP CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NN 3009 TN/SP

BDI # 1421816

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455291
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NN3009MBKRCC1P4

COMPARE

NN3009MBKRCC1P4

Description
NN3009MBKRCC1P4 CYLINDRICAL ROLLER BRG ; 45MM BOREX75MM ODX23MM W 2-ROW

NSK

Part # NN3009MBKRCC1P4

BDI # 17760846

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY